Beli magnetic tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)atribut:
- Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
- Type: Round
- Toptul Magnetic Flexible Handle (Alat Pengambil Magnetik)Deskripsi:Flexible shaft holds shape and can retrieve at hard-to-reach angles and around obstructions- Magnetic capacity: 0.5kgs (1.1lbs)
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Mini Magnetic Pick-up ToolDeskripsi:-Adsorption/release can be used easily with one action.-Optimum for collecting and organizing piece of iron scattered on the floor or mixed in the medium.-If you pull the lever, magnetic force is released and the adsorbate is released.-Site work.-Outdoor repair work.atribut:
- Adhesion Strength: 40N
- Dimensions: 100x100x180mm
- Purpose of Use: Site work. Outdoor repair work.
- ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP (Alat Pengambil Magnetik)Deskripsi:Ullman's HT-3 telescopes from 8-1/4inch to 30-1/4inch and the magnetic end lifts up to 10 pounds for fast and precise retrieval of metal objects in hard to reach areas. The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.A standard non-slip grip helps prevent drops and slipping in wet or oily hands. The handy pocket clip adheres the HT-3 to clothing for secure carry and convenient access.atribut:
- Overall Height (inch): 1/2
- Overall Width (inch): 1/2
- COO: Assembled in America from domestic and globally sourced components
- Shinwa Rules Hand Magnet with Removable Casters (Magnet Roda)atribut:
- Caster: With
- Material: Aluminium, ABS Resin
- Width: 320mm
- Overall Length: 715mm, 1015mm (two-step telescopic contraction)
- TRUSCO Number: 330-6372
- BROWN(Hirai Tool) Flexible Shaft Magnetic Pick-up ToolsDeskripsi:-Flexible shaft freely bendable with a thin shaft type, you can pick up in a narrow place.-Adopts a strong neodymium magnet (permanent magnet) at the tip of the catch shaft.-For picking up work in a narrow space that cannot be reachable.atribut:
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- TRUSCO Pick Up MagnetDeskripsi:-Extends the antenna to a difficult place to pick up and can pick up metal pieces with powerful magnetic force.-The direction of the magnet part can be changed freely.(TMHA-605F only)-Metal picking.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 11mm
- Purpose of Use: Metal picking.
- ENGINEER Magnetic Pick-Up Tool (Obeng)Deskripsi:-The shaft is a flexible type that can be fixed in a free form.-For picking up work in a narrow space that cannot be reachable.atribut:
- Magnet Diameter: 7mm
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- Kennedy Claw/Magnetic Pick Up Tool with LEDDeskripsi:PTM600 Flexible spring steel stem with magnetic tip, ideal for recovery of small objects. Four retractable adjustable steel claws. Fitted with LED. Chrome plated and corrosion-resistant. Magnetic pull 1kg. Includes: 3x LR44 batteries and battery protector. Size: 600mm.atribut:
- Material: Steel
- Product Number: PTM600
- Type: Magnetic Pick Up Tool
- Overall Length: 600mm
- Part Number: KEN5530340K
- Size: 24inch
- KRISBOW Magnetic Pickup Tool (Alat Pengambil Magnetik)atribut:
- Capacity (lbs): 8
- Material: Stainless Steel
- Overall Length (inch): 6½ to 33
- Package Dimension L x W x H (cm): 7x3x5
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Deskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- GENIUS Flexible Magnetic Pick-Up Tool (Alat Pengambil Magnetik)Deskripsi:Genius Tools Pliers and Clamps are heat treated and coated to ensure you receive superior use and durability throughout your ownership of our tool. Conforming to the highest standards of production, Genius Tools is proud to offer a wide range of plier and clamp styles to meet all of your needs.atribut:
- Length (mm): 600
Daftar Harga magnetic tools Terbaru October 2026
| TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round) | Rp229.900 |
| Toptul Magnetic Flexible Handle (Alat Pengambil Magnetik) | Rp109.900 |
| TRUSCO Magnetic Holder (Pin Magnet) | Rp26.900 |
| TRUSCO Mini Magnetic Pick-up Tool | Rp579.900 |
| ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP (Alat Pengambil Magnetik) | Rp339.900 |
| SHINWA Pick Up Magnet | Rp159.900 |
| Shinwa Rules Hand Magnet with Removable Casters (Magnet Roda) | Rp1.199.900 |
| Kennedy Magnetic Long Reach Pick-Up Tool | Rp789.900 |
| BROWN(Hirai Tool) Flexible Shaft Magnetic Pick-up Tools | Rp229.900 |
| TRUSCO Pick Up Magnet | Rp179.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000874-1.jpg)
/0cP109120012-1.jpg)
/hfP102622627-14.jpg)

/g4P104705580-1.jpg)

/P102897814-1.jpg)

%20Flexible%20Shaft%20Magnetic%20Pick-up%20Tools/P102759444-2.jpg)

/P102742268-2.jpg)

/asP104574388-2.jpg)
/kzP106961755-1.jpg)


/hkP103180632-13.jpg)
/P102008652-1.jpg)
/P102171288-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)